Shop All Camlock Fittings
Milton
E Style Cam Groove Coupler, 3" HB, PK5
Mfr # 2005-7
Zoro # G5040211
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Overall Length 6.5
- Overall Width 3.61
- Material Aluminum
- Overall Height 3.61
Product Information
- Brand Milton
- MFR # 2005-7
- Zoro # G5040211
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 6.5 |
Overall Width | 3.61 |
Overall Height | 3.61 |
Details
Item | E Style Cam Groove Coupler |
Coupling Type | Type E |
Material | Aluminum |
Weight | 1.63 |
Description
E Style Cam Groove Coupler,3 In. HB,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized Cross (6KJ43)
- TYGON Tubing, 9/16 I.D., 50 ft., Clear, Flexible (ACF00042)
- ASHLAND WATER GROUP 2" Brs Foot Valve (TFV-200NL)
- MOEN Arbor One-Handle Pulldown Bar Faucet (5995)
- MILTON DP Style Cam Groove Coupler, 2", PK10 (2008-5)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- MILTON C Style Cam Groove Coupler, 3" HB, PK5 (2003-7)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- MILTON F Style Cam Groove Coupler, 1.5" MNPT, PK5 (2006-4)
- DIXON Cam and Groove AL Adapter x FNPT, 1" (100-A-AL)
- Milton Camlock Fittings