Shop All Camlock Fittings
Milton
E Style Cam Groove Coupler, 2" HB, PK5
Mfr # 2005-5
Zoro # G5040239
product price: $35.89
/pk 5, $7.18/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Weight 0.94
- Overall Width 2.6
- Overall Height 2.6
- Material Aluminum
Product Information
- Brand Milton
- MFR # 2005-5
- Zoro # G5040239
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Width | 2.6 |
Overall Height | 2.6 |
Overall Length | 5.84 |
Details
Item | E Style Cam Groove Coupler |
Coupling Type | Type E |
Weight | 0.94 |
Material | Aluminum |
Description
E Style Cam Groove Coupler,2 In. HB,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTROL 109-15 Automatic Fill Valve (109-15)
- DELTA Delta Innovations Metal Lever Handle Accent Set Polished Brass (A64PB)
- SHARKBITE DUAL S/O VALVE 1/2X3/8in. (URDS123838)
- STREAMLINE Refrigeration Press Fitting (RP02809)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- MILTON Camlock Washer 2", PK5 (2009-5)
- MILTON Camlock Washer 1 1/4", PK10 (2009-3)
- MILTON C Style Cam Groove Coupler, 3" HB, PK5 (2003-7)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- MILTON Camlock Handle 3", PK5 (2010-4)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1" Coupler Dust Cap (BULK-CGF-157)
- Milton Fittings