Shop All Tire Inflation Kits
Milton
Dual Head Bayonet Inflator Gauge
Mfr # S-522
Zoro # G3151659
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes 12 in Hose, Bayonet-Style Inflator Gauge
- Material Aluminum
- Application Inflating and Checking Pressure
- Hose Length 12 in
Product Information
- Brand Milton
- MFR # S-522
- Zoro # G3151659
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 12 in |
Size | 12 in |
Thread Size | 1/4 in |
Overall Height | 1 |
Overall Width | 2.75 |
Overall Length | 19.5 |
Description
Dual Head Tire Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Long-Reach Push-On, Includes 12 in Hose, Bayonet-Style Inflator Gauge, Maximum Operating Air Pressure 120 psi, Head Style Dual, Number of Tire Inflators 1, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 12 in, Thread Standard NPT, Material Aluminum, Minimum Operating Air Pressure 10 psi, Features 2 psi Increments, Angled and 30 Degree Reverse Chuck, In-Line Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, P, H/R, H/M, Exprs, 96Ltd, Bk (714551)
- STENS Oem Replacement Belt 265-020 For Mtd 954-0486A (265-020)
- BALDWIN FILTERS Oil Filter Element, (P7399)
- SUBURBAN Suburban 232882 Water Heater Power Switch for Gas-Electric Heaters (232882)
- MILTON Inflator Gage, Bayonet, 3ft Hose Whip (523)
- MILTON Service Gage/Straight Foot, Inner Duals (S-986)
- MILTON Inflator Gauge, Digital, Dual Foot Chuck (S-576D)
- MILTON Dual Head Straight Chuck Inflator Gauge (S-516)
- MILTON Dual Truck Tire Inflator Gauge & Regul. (551)
- MILTON Low Pressure Tire Gage, 2 -20 psi (S-917)
- MILTON Air Chuck, Single Head w/Grip 1/4"FNPT (S-698)
- Milton Tire Inflation Kits