Shop All Tire Inflation Kits
Milton
Dual Head Air Chuck
Mfr # S-927W
Zoro # G608789595
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Tire Pressure Calibration Increments 2 psi
- Minimum Operating Air Pressure 20 psi
- Gauge Type Pencil
- Maximum Operating Air Pressure 120 psi
Product Information
- Brand Milton
- MFR # S-927W
- Zoro # G608789595
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 9 3/4 in |
Details
Material | Brass |
Item | Dual Head Air Chuck |
Tire Pressure Calibration Increments | 2 psi |
Minimum Operating Air Pressure | 20 psi |
Gauge Type | Pencil |
Maximum Operating Air Pressure | 120 psi |
Product Type | Tire Pressure Gauge |
Description
Dual Head Air Chuck, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Brass, Overall Length 9 3/4 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 20 psi, Maximum Operating Air Pressure 120 psi, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Metal Razor Blades # 12 - Usa (100/Sleeve) (MB112)
- POWERSTOP Z36 Truck&Tow Pads, Z36-702A (Z36-702A)
- BRUSH RESEARCH MANUFACTURING SPB-1 Spark Plug Brush, .625" Major Diameter, Carbon Steel, 6" OAL, Cut For Power (SPB)
- GROTE LED REPLACEMENT BULB (94753-4)
- MILTON Inflator Gauge, Digital, Large Bore Chuck (S-578D)
- MILTON Dual Head Straight Chuck Inflator Gauge (517)
- MILTON Single Tire Auto Inflator (561)
- MILTON Air Chuck, Dual Head 1/4" FNPT, PK50 (690BK)
- MILTON Straight Head Bayonet Inflator Gauge (S-520)
- MILTON Chuck For Mils516 (P516)
- MILTON INDUSTRIES 14 Fem Air Chuck (MILS699)
- Milton Tire Inflation Kits