Shop All Tire Inflation Kits
Milton
Dual Head Air Chuck Gage Assembly, 600psi
Mfr # C1063
Zoro # G5527131
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Width 4.5
- Weight 2.784
- Overall Length 9.63
- Overall Height 1.63
Product Information
- Brand Milton
- MFR # C1063
- Zoro # G5527131
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Width | 4.5 |
Overall Length | 9.63 |
Overall Height | 1.63 |
Details
Material | Aluminum |
Item | Dual Head Air Ga Assbly,MTL Case,600psi |
Weight | 2.784 |
Product Type | Dual Head Air Ga Assbly,MTL Case,600psi |
Description
Dual Head Air Ga Assbly,MTL Case,600psi, Product Type Dual Head Air Ga Assbly,MTL Case,600psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Worm Gear Hose Clamps #24 Stndrd 1-2" C/R PK10 (10897PK)
- DISCO Nylon Wire Terminal Assortment, 710 PCS (8679)
- STA-BIL Marine Sta-Bil 32 Oz. (22240)
- VELVAC Center Mount Convex Mirror (708508)
- MILTON Inflator Gage, Easy On Grip Chuck (518)
- MILTON Dual Head Chuck Service Gage, 0-160 psi (S-976)
- MILTON Pistol Grip Digital Inflator Gauge, Kwik Grip Euro Chuck, 20" Hose (S-568)
- MILTON Passenger Car Tire Gage, 5-50 psi, PK10 (S-921)
- MILTON Inflator Gage, Bayonet, 3ft Hose Whip (523)
- MILTON Replacement Air Chuck Tip, PK10 (691)
- HALTEC Black Dual Angle Service Gauge, 10-150psi (GA-175)
- Milton Tire Inflation Kits