Shop All Tire Inflation Kits
Milton
Dual Head Air Chuck Gage Assembly, 150psi
Mfr # C1059
Zoro # G5527140
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Width 8.13
- Weight 2.716
- Overall Length 17.63
- Overall Height 2.13
Product Information
- Brand Milton
- MFR # C1059
- Zoro # G5527140
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Width | 8.13 |
Overall Length | 17.63 |
Overall Height | 2.13 |
Details
Material | Aluminum |
Weight | 2.716 |
Description
Dual Head Air Chuck Gage Assembly,150psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE VHF 36in 5242-A SS Whip Low Profile End-Fed Antenna - No Cable (5242-A)
- ROADPRO Microfiber Steering Wheel Cover, 18" (RPSW3005)
- MILTON INDUSTRIES 1/4" Tank Valve (S-684-4)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV400W (PWRINV400W)
- MILTON Compact Inflator Gauge W/ Digital Gauge And Dual H (S-530)
- MILTON Air Chuck, Dual Chuck 1/4"FNPT (1472)
- MILTON Inflator Gauge, Analog, Straight Dual Chck (S-577A)
- MILTON Dual Head Straight Chuck Inflator Gauge (S-506)
- MILTON Replacement Dual Head Air Chuck, PK10 (690)
- MILTON Pencil Tire Gage, 20-120 psi, PK10 (S-925)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 1.50 Oz., PK25 (MC150N)
- Milton Tire Inflation Kits