Shop All Tire Repair Patches & Cements
Milton
Dial Tire Gage, 0-15 psi
Mfr # S-931
Zoro # G5526845
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Deflator Valve
- Number of Pieces 1
- Material Brass
- Type Dial Tire Gauge
- Used For Tires
Product Information
- Brand Milton
- MFR # S-931
- Zoro # G5526845
- Country of Origin Taiwan, Province of China
- Category Tire Repair Patches & Cements
Dimensions
Overall Length | 4.5 |
Overall Height | 1.5 |
Overall Width | 2.5 |
Details
Includes | Deflator Valve |
Number of Pieces | 1 |
Material | Brass |
Type | Dial Tire Gauge |
Item | Dial Tire Gage,0-15 psi |
Used For | Tires |
Weight | 0.45 |
Description
Dial Tire Gage,0-15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 16" Top Link (22510)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7334)
- WAI GLOBAL Starter, STRND PMOSGR 12V CCW 14T 05K, 05kW12 Volt, CCW, 14Tooth Pinion (18513N)
- ASP Color Coded Number Labels: 4 Pk (314-01)
- MILTON Replacement Dual Head Tip, PK10 (693)
- MILTON Large Bore Adapter, PK10 (1460)
- REMA TIP TOP 40/Box 1/4 In. Patch Plug (PC-2J)
- STEELMAN Patch Cabinet (4000-CB)
- X-TRA SEAL Tire Repair Patches, 5 In., PK10 (11-820)
- STEELMAN 1-3/4" Universal Tire Repair Patch, Box of 50 (JSRG6)
- REMA TIP TOP 25\Box Small Bias Tire Patch 2-1/4 In. Round (PB-1)
- Milton Automotive Tire & Wheel