Shop All Filter, Regulator, Lubricator
Milton
Deluxe Polycarbonate FRL Trio, 3/8" NPT
Mfr # 1101
Zoro # G5038680
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.75
- Material Polycarbonate
- Overall Width 8.875
- Max. Working Pressure (PSI) 150 psi
- Fits Filter, Gauge, Lubricator, Regulator
Product Information
- Brand Milton
- MFR # 1101
- Zoro # G5038680
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 2.75 |
Overall Width | 8.875 |
Overall Length | 7.5 |
Details
Item | Deluxe Polycarbonate FRL Trio,3/8" NPT |
Material | Polycarbonate |
Max. Working Pressure (PSI) | 150 psi |
Fits | Filter, Gauge, Lubricator, Regulator |
Air Consumption (SCFM) | 75 scfm |
Function | The Filter Has An Automatic Overnight Drain, The Regulator is the Relieving Type and The Lubricator is Drip Style |
Adjustment Range (PSI) | 2 to 125 psi |
NPT Inlet (In.) | 3/8 in |
Inlet (In.) | 3/8 in NPT |
For Use on Filter | 1019 |
Connection | NPT |
Filter Rating (Microns) | 40 micron |
Temp. Range | 40 Degrees to 150 Degrees F |
Max. Pressure (PSI) | 150 psi |
Weight | 4.378 |
For Use With Model Number | 1019, 1029, 1114, 1191 |
Description
Deluxe Polycarbonate FRL Trio,3/8 In. NPT, Includes Gauge, Metal Bowl Guards, Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V46 (3B5V46)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.15" OD (383B)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- MILTON FRL Desiccant Dryer Refill, 1 Gallon (1170-8)
- MILTON FRL Modular System Mounting Bracket (S-1163-14)
- MILTON Polycarbonate Lubricator, 1/2" NPT (1030)
- MILTON Pneumatic In Line Lubricator, 1/4" (S-639)
- MILTON Heavy Duty Lubricator Metal Bowl, 1" (1132-8)
- MILTON Lubricator Metal Bowl, 3/8" NPT (1029-8)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM864N)
- Milton Compressed Air Treatment