Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Milton
Deluxe Compression Tester (Discontinued)
Mfr # S-1251
Zoro # G5527971
This Product is Discontinued
Key Features
- Material Miscellaneous
- Weight 0.86
- Overall Width 6.44
- Overall Height 1.25
- Overall Length 15.31
Product Information
- Brand Milton
- MFR # S-1251
- Zoro # G5527971
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 6.44 |
Overall Height | 1.25 |
Overall Length | 15.31 |
Details
Item | Deluxe Compression Tester |
Material | Miscellaneous |
Weight | 0.86 |
Description
Deluxe Compression Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.