Shop All Camlock Fittings
Milton
DC Style Cam Groove Coupler, 6"
Mfr # 2007-9
Zoro # G5040010
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Material Aluminum
- Weight 4.2
- Overall Length 5.5
- Overall Width 5.5
Product Information
- Brand Milton
- MFR # 2007-9
- Zoro # G5040010
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 5.5 |
Overall Width | 5.5 |
Overall Height | 3.75 |
Details
Item | DC Style Cam Groove Coupler,6" |
Coupling Type | Type DC |
Material | Aluminum |
Weight | 4.2 |
Description
DC Style Cam Groove Coupler,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Square Head Plug, MNPT, 1/2" Pipe Size (VS211P-8)
- AMERICAN STANDARD Handle Kit (Cadet) 8115/8114 (M962133-0020A)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- ZORO SELECT Repair Clamp, Four Bolt, 1 1/2In, 304SS (330-0712)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- MILTON C Style Cam Groove Coupler, 4" HB (2003-8)
- MILTON 3" HB C Style Cam Groove Coupler PK 5 (2103-7)
- MILTON 2" FNPT A Style Cam Groove Coupler PK 5 (2101-5)
- MILTON C Style Cam Groove Coupler, 3" HB, PK5 (2003-7)
- DIXON Cam and Groove, Dust Plug 2", AL (200-DP-AL)
- Milton Fittings