Shop All Quick Connect Fittings
Milton
D Style Plug, 1/4" FNPT, PK10
Mfr # 798
Zoro # G5037210
product price: $21.39
/pk 10, $2.14/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.627
- Weight 0.049
- Overall Height 0.627
- Overall Length 1.53
Product Information
- Brand Milton
- MFR # 798
- Zoro # G5037210
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.627 |
Overall Height | 0.627 |
Overall Length | 1.53 |
Details
Item | D Style Plug,1/4" FNPT,PK10 |
Material | Steel |
Weight | 0.049 |
Description
D Style Plug,1/4 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Corrosion Protection, 1gal (73011)
- SOLBERG Polyurethane Pre-Filter 234/235 (PF234)
- FESTO Push-In L-Fitting QSL-G3/8-10 (QSL-G3/8-10)
- TRITAN Insert Ball Brng, UC, 1-3/16 dia, Setscrew (UC206-19)
- MILTON M Style Industrial Air Coupler, 1/4" FNPT, PK100 (715BK)
- MILTON L Style Lincoln Plug, 1/4" FNPT, PK2 (S-792)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1858)
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- MILTON Twist Lock Univ Coupler, 3/4"MNPT, PK10 (1863-8)
- MILTON A Style ARO Plug, 1/4" MNPT, PK250 (777BK)
- FOSTER Brass 1/4" Socket, 1/4"MPT (O-3103)
- Milton Hose Fittings