Shop All Quick Connect Fittings
Milton
D Style Coupler, 1/4" FNPT, PK10
Mfr # 795
Zoro # G5037247
product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.87
- Overall Length 1.83
- Overall Width 0.87
- Weight 0.186
Product Information
- Brand Milton
- MFR # 795
- Zoro # G5037247
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.87 |
Overall Length | 1.83 |
Overall Width | 0.87 |
Details
Item | D Style Coupler,1/4" FNPT,PK10 |
Material | Steel |
Weight | 0.186 |
Description
D Style Coupler,1/4 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Mounting Bracket, Steel, For Use With Model Number: C628, R119 (18B57)
- SMC Male Branch Tee, 1/8 in., TubexMNPT (KQ2T01-34AS)
- SPEEDAIRE Pressure Relief Valve, 225 PSI (PN22N035G)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- MILTON Twist Lock Universal Coupler, 2" HB, PK10 (1862-14)
- MILTON ColorFit Couplers, M, Red, 1/4" FNPT, PK10 (715MC)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1859)
- MILTON P Style Coupler, 3/8" FNPT (S-1805)
- MILTON Twist Lock Universal Coupler, 1/2"HB, PK10 (1862-6)
- MILTON H Style Coupler and Plug Reducer Kit (S-223)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E687 (30E687)
- Milton Hose Fittings