Shop All Camlock Fittings
Milton
D Style Cam Groove Coupler, 3" FNPT, PK5
Mfr # 2004-7
Zoro # G5040309
product price: $102.99
/pk 5, $20.60/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Overall Height 4.24
- Material Aluminum
- Overall Length 3.64
- Overall Width 9.5
Product Information
- Brand Milton
- MFR # 2004-7
- Zoro # G5040309
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Height | 4.24 |
Overall Length | 3.64 |
Overall Width | 9.5 |
Details
Item | D Style Cam Groove Coupler,3" FNPT,PK5 |
Coupling Type | Type D |
Material | Aluminum |
Weight | 1.88 |
Description
D Style Cam Groove Coupler,3 In. FNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775S2008 T775 Series 2000 Relay (T775S2008)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0050X12.00-7-4)
- DELTA 1.38 L, Showering Component, Chrome (U6500)
- K-FLEX Insul-Lock Self Seal 6'L, 5/8 Nom. I.D, 3/8 Wall Thickness (6RXL038058)
- MILTON C Style Cam Groove Coupler, 4" HB (2003-8)
- MILTON Camlock Washer 3", PK5 (2009-7)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- MILTON C Style Cam Groove Coupler, 3" HB, PK5 (2003-7)
- MILTON Camlock Washer 2", PK5 (2009-5)
- APG 5" Aluminum Part D Socket Weld (3E50DSWALT)
- Milton Camlock Fittings