Shop All Camlock Fittings
Milton
D Style Cam Groove Coupler, 1" FNPT, PK5
Mfr # 2004-2
Zoro # G5040351
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Overall Length 2.4
- Overall Width 4.75
- Weight 0.414
- Material Aluminum
Product Information
- Brand Milton
- MFR # 2004-2
- Zoro # G5040351
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 2.4 |
Overall Width | 4.75 |
Overall Height | 1.92 |
Details
Item | D Style Cam Groove Coupler |
Coupling Type | Type D |
Weight | 0.414 |
Material | Aluminum |
Description
D Style Cam Groove Coupler,1 In. FNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid Valve Module, Faucets (EBF-11-A)
- COMPONENT HARDWARE Waste, Twist Handle , 1.5" & 2" (D55-7510)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, Socket x Socket (BFA1012SES)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- MILTON C Style Cam Groove Coupler, 4" HB (2003-8)
- MILTON 2" FNPT A Style Cam Groove Coupler PK 5 (2101-5)
- MILTON Camlock Washer 1 1/4", PK10 (2009-3)
- MILTON Camlock Handle 3", PK5 (2010-4)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- DIXON Cam and Groove AL Adapter x FNPT, 2" (200-A-AL)
- Milton Fittings