Shop All Camlock Fittings
Milton
D Cam Groove Coupler, 1 1/2"FNPT, PK5
Mfr # 2004-4
Zoro # G5040336
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Weight 0.802
- Overall Width 2.75
- Overall Length 2.38
- Material Aluminum
Product Information
- Brand Milton
- MFR # 2004-4
- Zoro # G5040336
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Width | 2.75 |
Overall Length | 2.38 |
Overall Height | 2.75 |
Details
Item | D Style Cam Groove Coupler |
Coupling Type | Type D |
Weight | 0.802 |
Material | Aluminum |
Description
D Cam Groove Coupler,1 1/2 In.FNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- RHEEM Fuse Block, 30A (SP8311E)
- ANVIL Flange, Cast Iron, Threaded, 2" Pipe Size (0308500305)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/EPDM, Threaded (YC10200TE)
- MILTON Camlock Handle 3", PK5 (2010-4)
- MILTON Camlock Washer 1 1/4", PK10 (2009-3)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- MILTON F Style Cam Groove Coupler, 1.5" MNPT, PK5 (2006-4)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- MILTON D Style Cam Groove Coupler, 3" FNPT, PK5 (2004-7)
- BANJO 3" Female Coupler Dust Cap (300CAP)
- Milton Camlock Fittings