Shop All Pneumatic Tool Parts
Milton
Compressor Tank Drain Cock, 1/4" NPT, PK10
Mfr # 614-4
Zoro # G5039399
product price: $22.55
/pk 10, $2.26/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.57
- Overall Length 1.02
- Overall Width 1.37
- Material Brass
- Weight 0.049
Product Information
- Brand Milton
- MFR # 614-4
- Zoro # G5039399
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 0.57 |
Overall Length | 1.02 |
Overall Width | 1.37 |
Details
Item | Compressor Tank Drain Cock,1/4" NPT,PK10 |
Material | Brass |
Weight | 0.049 |
Description
Compressor Tank Drain Cock,1/4 In. NPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Retainer Buffer (TTR4420439G)
- THOMSON Profile Ball Rail, 640mm L, 25 W, 22.70 H (521H25A+640)
- SNOWPLOW AFTERMARKET MANUFACTURING Snowplow Motor, 4.5 Dia, For Western 56133 (1306325)
- A1 CARDONE New Power Steering Pump Pully, 3P-15128 (3P-15128)
- MILTON Female GStyle Plug, 3/8"NPT (1820)
- MILTON Reducer Bushings, 3/8", Malex1/4" Female (651)
- MILTON Compressor Tank Drain Cock, 1/8" NPT, PK10 (614-2)
- MILTON Bleeder Petcock 1/8" MNPT (C1008)
- PAASCHE Paasche AEC Air Eraser - No Accessories (AEC)
- GUARDAIR Aluminum Extension, 72 In. (75E072A)
- SPEEDAIRE Silencer (42VA55)
- Milton Pneumatic Tool Parts