Shop All Pneumatic Safety Valves
Milton
Compressor Tank Check Valve, 1/2" MNPT
Mfr # 1091
Zoro # G5033141
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 2.875
- Weight 0.294
- Overall Width 0.875
- Overall Height 0.875
Product Information
- Brand Milton
- MFR # 1091
- Zoro # G5033141
- Country of Origin United States
- Category Pneumatic Safety Valves
Dimensions
Overall Length | 2.875 |
Overall Width | 0.875 |
Overall Height | 0.875 |
Details
Item | Compressor Tank Check Valve,1/2" MNPT |
Material | Brass |
Weight | 0.294 |
Description
Compressor Tank Check Valve,1/2 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14H X 1/4 MPB)
- D&D 115 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB111)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- BAILEY Retaining Ring Series Bearing 1 3/16" Id, 2.44" Od, 150556 (150556)
- MILTON Commercial Valve Retainer Screw (C1005)
- MILTON Pneumatic Flow Control Valve, 1/4" NPT (S-638)
- MILTON ASME Safety Valve, 125 PSI Pop off Press (1090-125)
- MILTON Non ASME Safety Relief Valve, 125PSI (1095-125)
- MILTON Compressor Tank Check Valve, 1/2" NPT (1092-1)
- MILTON Tank Valve, 1/4" NPT, PK2 (S-684-4)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-150 SST)
- Milton Pneumatic Safety Valves