Shop All Compressor Air Filters
Milton
Compressor Pressure Switch
Mfr # S-1060
Zoro # G5033281
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 3.5
- Overall Height 3.25
- Overall Length 4
- Weight 1.2
Product Information
- Brand Milton
- MFR # S-1060
- Zoro # G5033281
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 3.5 |
Overall Height | 3.25 |
Overall Length | 4 |
Details
Item | Compressor Pressure Switch |
Material | Plastic |
Weight | 1.2 |
Description
Compressor Pressure Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE 15 gal Machinery Grease Drum White (30124)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 23 # of Teeth (40BS23H X 7/8)
- VIAIR Direct Inlet Air Filter Assembly, Metal H (92635)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M2C)
- MILTON Mini Micro Filter, 1/4" NPT, Metal (1144M)
- MILTON Micro Filter, Metal Bowl, Site Gls 3/4" (1022-10)
- MILTON Filter, Metal Bowl, 3/8" NPT (1019-8)
- MILTON Filter, Metal Bowl, 1/2" NPT (1020-8)
- MILTON Condensate Drain, 1/2" NPT (1180-2)
- MILTON Coalescing Filter, 1/4" NPT, Metal Bowl (1035)
- SOLBERG Filter Element, Polyester, 5 Microns (275P)
- Milton Compressor Air Filters