Shop All Compressor Air Filters
This Product is Discontinued
Milton
Compressor Filter Housing, 3/4" (Discontinued)
Mfr # 1051-2
Zoro # G5038796
This Product is Discontinued
Key Features
- Overall Height 4.75
- Overall Width 6.38
- Material Plastic
- Weight 1.685
- Overall Length 6.38
Product Information
- Brand Milton
- MFR # 1051-2
- Zoro # G5038796
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 4.75 |
Overall Width | 6.38 |
Overall Length | 6.38 |
Details
Item | Compressor Filter Housing,3/4" |
Material | Plastic |
Weight | 1.685 |
Description
Compressor Filter Housing,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.