Shop All Pneumatic Safety Valves
Milton
Commercial Safety Pop Off Valve
Mfr # C1069
Zoro # G5527089
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.388
- Overall Length 4.13
- Overall Width 0.88
- Overall Height 0.88
Product Information
- Brand Milton
- MFR # C1069
- Zoro # G5527089
- Country of Origin United States
- Category Pneumatic Safety Valves
Dimensions
Overall Length | 4.13 |
Overall Width | 0.88 |
Overall Height | 0.88 |
Details
Material | Brass |
Weight | 0.388 |
Description
Commercial Safety Pop Off Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Ferrules for Fluid, ID 1.225" (BFMW1225)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4 SGT)
- LUBRIPLATE Rock Drill Oil 10R, 4/1 Gal Jugs, Iso-32, Tacky Rock Drill Oil (L0847-057)
- FAG BEARINGS FAG-6205 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6205 2ZR C3 (6205 2ZR C3)
- MILTON Tank Valve, 1/4" NPT, PK2 (S-684-4)
- MILTON Commercial Valve Retainer Screw (C1005)
- MILTON Pneumatic Flow Control Valve, Gage (S-638-1)
- MILTON ASME Safety Valve, 125 PSI Pop off Press (1090-125)
- MILTON Tank Valve, 1/4" NPT, PK100 (684-4BK)
- MILTON ASME Safety Valve, 200 PSI Pop off Press (1090-200)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 100 psi (SW10-0A100)
- Milton Pneumatic Valves