Shop All Quick Connect Fittings
Milton
ColorFit Plug, A-Style, Grn, 1/4" FNPT, PK20
Mfr # 778AC-20
Zoro # G4145132
product price: $23.19
/pk 20, $1.16/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.75
- Overall Length 1.375
- Overall Height 0.75
- Weight 0.015
Product Information
- Brand Milton
- MFR # 778AC-20
- Zoro # G4145132
- UPC # 030937323606
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.75 |
Overall Length | 1.375 |
Overall Height | 0.75 |
Details
Item | ColorFit Plug,A-Style,Grn,1/4" FNPT,PK20 |
Material | Steel |
Weight | 0.015 |
Description
ColorFit Plug,A-Style,Grn,1/4 In. FNPT,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Filter/Regulator, 0-125, 20Micronfil, 1/4" (B35-02WHC)
- SMC Sub-Plate, 3/8 NPT, Non Plug in Valves (VFS3000-S-03N)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-3/4, PK3 (CB122014)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Barb x 1/2 Inch Female NPT End (FF88)
- MILTON T Style Automotive Coupler, 1/4" FNPT (S-785)
- MILTON M Style Safety Coupler, 1/4" MNPT (S-99706)
- MILTON P Style Plug, 3/8" FNPT, PK10 (1808)
- MILTON Female T Style Recapper Plug, PK10 (779)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- MILTON M Style Coupler and Plug Kit, 7 Pcs (S-212)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT (Silver Color), PK 6 (CA441Z-D6)
- Milton Quick Connect Fittings