Shop All Compressor Air Filters
Milton
Coalescing Filter, 3/4" NPT, Metal Bowl
Mfr # 1037-8
Zoro # G5039225
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.75
- Overall Width 3.75
- Overall Length 8.75
- Material Metal
- Weight 2.84
Product Information
- Brand Milton
- MFR # 1037-8
- Zoro # G5039225
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 3.75 |
Overall Width | 3.75 |
Overall Length | 8.75 |
Details
Item | Coalescing Filter,3/4" NPT,Metal Bowl |
Material | Metal |
Weight | 2.84 |
Description
Coalescing Filter,3/4 In. NPT,Metal Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Motor 0.50 Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115 V, 48Z Frame, Odp (S128)
- CENTURY Condenser Fan Motor, 1140 rpm, 2 HP (H1052AV1)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS48 1 15/16 (50BS48 1 15/16)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 6 in Stroke, NFPA Double Acting (5UZH7)
- MILTON Electronic Air Compressor Drain and Y Strainer (1139-3)
- MILTON Filter, Metal Bowl, 3/8" NPT (1019-8)
- MILTON Compressor Pressure Switch (S-1060)
- MILTON Heavy Duty Compressor Pressure Switch (S-1062)
- MILTON Filter, Metal Bowl, 3/4" NPT (1022-8)
- MILTON Electronic Compressor Tank Drain, 1/4" (1139-1)
- SOLBERG Filter Element, Paper, 2 Micron (868)
- Milton Compressed Air Treatment