Shop All Compressor Air Filters
Milton
Coalescing Filter, 1/4" NPT, Metal Bowl
Mfr # 1035
Zoro # G5039338
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.75
- Overall Height 2.6875
- Material Metal
- Overall Length 7.5
- Weight 1.85
Product Information
- Brand Milton
- MFR # 1035
- Zoro # G5039338
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 2.75 |
Overall Height | 2.6875 |
Overall Length | 7.5 |
Details
Item | Coalescing Filter,1/4" NPT,Metal Bowl |
Material | Metal |
Weight | 1.85 |
Description
Coalescing Filter,1/4 In. NPT,Metal Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6206VV, 6200 Series Single Row Deep Groove Ball Bearing, 6206VV (6206VV)
- LINCOLN ELECTRIC 5852-2 Hyd. Coupler 2/Cd D (SP-LLR84152)
- POWERDRIVE QD Bushing, Series SK, 1-3/8" Bore (SK-1-3/8-5/1)
- KILLER TOOLS & EQUIPMENT Hammer Spring (ART12-32)
- MILTON Micro Filter Metal Bowl, 1" (1122-8)
- MILTON Filter, Metal Bowl, 3/8" NPT (1019-8)
- MILTON Heavy Duty Compressor Pressure Switch (S-1062)
- MILTON Mini Micro Filter, 1/4" NPT, Metal (1144M)
- MILTON M Style Compressor Starter Kit, 16 Pc, PK5 (S-220)
- MILTON Polycarbonate FRL Micro Filter, 3/8" NPT (1019)
- HANKISON Filter, Oil Rmvl, Ultra Fne, .01Mcrn, 1-1/2" (F10-UF-DG1)
- Milton Compressor Air Filters