Shop All Camlock Fittings
Milton
Camlock Washer 2 1/2", PK5
Mfr # 2009-6
Zoro # G7220073
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Overall Length 3.13
- Overall Height 0.25
- Weight 0.048
- Overall Width 3.13
Product Information
- Brand Milton
- MFR # 2009-6
- Zoro # G7220073
- UPC # 030937311900
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 3.13 |
Overall Height | 0.25 |
Overall Width | 3.13 |
Details
Item | Camlock Washer 2 1/2",PK5 |
Material | Nylon |
Weight | 0.048 |
Description
Camlock Washer 2 1/2 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN El645A Cp Url Sensor Wall Pl Kit Conceal (3305101)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015602)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1" Wall (764-AC7810SSPT)
- ZURN 2 1/2" to 3" Dia Backflow Repair Kit, #1 Check Assy for 375/475 (RK212-375CK1)
- MILTON C Style Cam Groove Coupler, 3" HB, PK5 (2003-7)
- MILTON C Style Cam Groove Coupler, 4" HB (2003-8)
- MILTON DP Style Cam Groove Coupler, 2", PK10 (2008-5)
- MILTON 3" HB C Style Cam Groove Coupler PK 5 (2103-7)
- MILTON 2" FNPT A Style Cam Groove Coupler PK 5 (2101-5)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- BANJO 1-1/2" Male Adapter x FNPT Cam Lever Coupling (150A)
- Milton Camlock Fittings