Shop All Camlock Fittings
Milton
Camlock Washer 1 1/4", PK10
Mfr # 2009-3
Zoro # G7220107
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Overall Length 2
- Overall Width 2
- Weight 0.022
- Overall Height 0.25
Product Information
- Brand Milton
- MFR # 2009-3
- Zoro # G7220107
- UPC # 030937311870
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 2 |
Overall Width | 2 |
Overall Height | 0.25 |
Details
Item | Camlock Washer 1 1/4",PK10 |
Material | Nylon |
Weight | 0.022 |
Description
Camlock Washer 1 1/4 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Wall Mount Faucet with Soap Dish (CIF-2H)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1/2" (T-412G)
- PARKER 3/8" Copper Seal Bonnet PK 10 (3GF-6)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Black Pipe Sch 160 (82518)
- MILTON 3" HB C Style Cam Groove Coupler PK 5 (2103-7)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- MILTON F Style Cam Groove Coupler, 1.5" MNPT, PK5 (2006-4)
- MILTON Camlock Handle 3", PK5 (2010-4)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3/4 (BULK-CGF-519)
- Milton Fittings