Shop All Camlock Fittings
Milton
Camlock Handle 3", PK5
Mfr # 2010-4
Zoro # G7221963
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.13
- Material Nylon
- Overall Height 0.69
- Overall Width 1.16
- Weight 0.26
Product Information
- Brand Milton
- MFR # 2010-4
- Zoro # G7221963
- UPC # 030937311955
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 3.13 |
Overall Height | 0.69 |
Overall Width | 1.16 |
Details
Item | Camlock Handle 3",PK5 |
Material | Nylon |
Weight | 0.26 |
Description
Camlock Handle 3", Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919503)
- STEEL & OBRIEN 1" Tri-Clamp End x Long Hose Barb - 3-1/2" Long 304SS (14MPHRL-1X3.5-304)
- ELKAY Elkay Economy Scullery Sink 1Comp 12" Bowl 24" LDrainboard 50x29x45 (E1C24X24-L-24X)
- K-FLEX USA 2-1/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100218)
- MILTON F Style Cam Groove Coupler, 1.5" MNPT, PK5 (2006-4)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- MILTON 3" HB C Style Cam Groove Coupler PK 5 (2103-7)
- MILTON D Style Cam Groove Coupler, 3" FNPT, PK5 (2004-7)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- MILTON Camlock Washer 3", PK5 (2009-7)
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling (125A)
- Milton Camlock Fittings