Shop All Camlock Fittings
Milton
C Style Cam Groove Coupler, 4" HB
Mfr # 2003-8
Zoro # G5040388
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Material Aluminum
- Overall Length 6.75
- Overall Height 5.5
- Weight 3.25
Product Information
- Brand Milton
- MFR # 2003-8
- Zoro # G5040388
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 6.75 |
Overall Height | 5.5 |
Overall Width | 5.5 |
Details
Item | C Style Cam Groove Coupler,4" HB |
Coupling Type | Type C |
Material | Aluminum |
Weight | 3.25 |
Description
C Style Cam Groove Coupler,4 In. HB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x MNPT Low Lead Brass Connector (L68CA-4-4)
- JONES STEPHENS PVC Pipe Cutter, 1" (P70001)
- ILC Replacement for Frigidaire Eptwfu01 Filter, PK 2 (EPTWFU01)
- CULLIGAN Woven Filter Cartridge, 1 gpm, 5 Micron, 2-1/4" O.D., 9 3/4 in H, 1 PR (D-10A)
- MILTON 2" FNPT A Style Cam Groove Coupler PK 5 (2101-5)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- MILTON Camlock Washer 3", PK5 (2009-7)
- MILTON DP Style Cam Groove Coupler, 2", PK10 (2008-5)
- MILTON Camlock Handle 3", PK5 (2010-4)
- MILTON Camlock Washer 1 1/4", PK10 (2009-3)
- DIXON Cam and Groove, Dust Cap SS, 2" (G200-DC-SS)
- Milton Camlock Fittings