Shop All Camlock Fittings
Milton
C Style Cam Groove Coupler, 1 1/4" HB, PK5
Mfr # 2003-3
Zoro # G5040430
product price: $59.99
/pk 5, $12.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Overall Length 4.04
- Overall Width 7.13
- Material Aluminum
- Weight 0.72
Product Information
- Brand Milton
- MFR # 2003-3
- Zoro # G5040430
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 4.04 |
Overall Width | 7.13 |
Overall Height | 2.28 |
Details
Item | C Style Cam Groove Coupler,1 1/4" HB,PK5 |
Coupling Type | Type C |
Material | Aluminum |
Weight | 0.72 |
Description
C Style Cam Groove Coupler,1 1/4 In. HB,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR Water Filter Cartridge Whl Hse (RS2-DS12-S18)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAA00027)
- CHICAGO FAUCET 4 In. Cover Plate with Stud Mount (2200-112KJKCP)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- MILTON 1" HB C Style Cam Groove Coupler PK 5 (2103-2)
- MILTON C Style Cam Groove Coupler, 4" HB (2003-8)
- MILTON Camlock Washer 3", PK5 (2009-7)
- APG 5" Aluminum Part C (3U50CAL)
- Milton Camlock Fittings