Shop All Hose Clamp & Reel Parts
Milton
Brass Hose Ferrule, 23/32" OD, PK10
Mfr # 1654-8
Zoro # G7219967
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1
- Weight 0.019
- Overall Width 0.77
- Overall Height 0.77
- Material Brass
Product Information
- Brand Milton
- MFR # 1654-8
- Zoro # G7219967
- UPC # 030937304339
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Length | 1 |
Overall Width | 0.77 |
Overall Height | 0.77 |
Details
Item | Brass Hose Ferrule,23/32" Od,PK10 |
Weight | 0.019 |
Material | Brass |
Description
Brass Hose Ferrule,23/32 In. Od,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- CLIMAX METAL PRODUCTS 2 11/16" ID 2Pc Clamp Collar, Stl, Bo, 2C-268 (2C-268)
- KBC Ball Bearing, 80mm x 170mm x 39mm, single row deep groove ball bearing, two contact seals, C3 Fit (6316-2RS KBC)
- METRO VALVE Double Selector Valve 20 Gpm, 3000 PSI, With Sae 8 Port Size, 280381 (280381)
- MILTON Brass Hose Ferrule, 11/16" OD, PK100 (1654-7BK)
- MILTON Hose Ferrule Crimping Die, 13/16" (1626-2)
- MILTON Brass Hose Ferrule, 1/2" OD, PK100 (1654-2BK)
- MILTON 1/4" Hose Repair 6 Piece Kit (S-620)
- MILTON Brass Hose Ferrule, 7/8" OD, PK100 (1654-12BK)
- MILTON Brass Hose Ferrule, 11/16" OD, PK10 (1654-7)
- COXREELS Kit O-Rings 1/4In Npt Dual Viton (498-SEALKIT)
- Milton Compressor, Air Tank & Pneumatic Tool Parts