Shop All Hose Clamp & Reel Parts
Milton
Brass Hose Ferrule, 11/16" OD, PK10
Mfr # 1654-7
Zoro # G7219958
product price: $8.19
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.01
- Material Brass
- Overall Height 0.74
- Overall Width 0.74
- Weight 0.019
Product Information
- Brand Milton
- MFR # 1654-7
- Zoro # G7219958
- UPC # 030937304322
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Length | 1.01 |
Overall Height | 0.74 |
Overall Width | 0.74 |
Details
Item | Brass Hose Ferrule,11/16" Od,PK10 |
Material | Brass |
Weight | 0.019 |
Description
Brass Hose Ferrule,11/16 In. Od,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (H3E)
- DAYTON B76 V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (6A159)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X20)
- MAXIM HPU, Double Acting, 1.3 GPM, 6 qt., Steel (253128)
- MILTON Brass Hose Ferrule, 19/32" OD, PK10 (1654-4)
- MILTON Hose Ferrule Crimping Die, 13/16" (1626-2)
- MILTON Brass Hose Ferrule, 11/16" OD, PK100 (1654-7BK)
- MILTON Brass Hose Ferrule, 9/16" OD, PK10 (1654-3)
- MILTON Brass Hose Ferrule, 7/8" OD, PK100 (1654-12BK)
- MILTON Brass Hose Ferrule, 1/2" OD, PK100 (1654-2BK)
- SPEEDAIRE Swivel Assembly (42PC76)
- Milton Compressor, Air Tank & Pneumatic Tool Parts