Shop All Air Gun Accessories
Milton
Blow Gun Silencer Tip, 1/8" NPS
Mfr # S-160SIL
Zoro # G7136151
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards OSHA
- Compatible with Product Type Blow Gun
- Weight 0.011
- Overall Length 4 3/4 in
Product Information
- Brand Milton
- MFR # S-160SIL
- Zoro # G7136151
- UPC # 030937319371
- Country of Origin Italy
- Category Air Gun Accessories
Dimensions
Overall Length | 4 3/4 in |
Overall Height | 0.5 |
Overall Width | 0.5 |
Details
Item | Blow Gun Silencer Tip,1/8" NPS |
Material | Aluminum |
Standards | OSHA |
Compatible with Product Type | Blow Gun |
Weight | 0.011 |
Number of Pieces | 1 |
Application | Agricultural Use, Farming, Heavy-Duty, Industrial |
Description
Blow Gun Silencer Tip,1/8 In. NPS, Material Aluminum, Overall Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Adaptor, 1/4"-3/8" (673 10)
- STARRETT Inside Groove Micrometer, 0.5 to 1.5" (701A)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (13A695)
- MAKITA XGT Brushless 7"/9" Grinder, P, 40V max (GAG10Z)
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- MILTON Super Volume Safety Blow Gun (149)
- MILTON Siphon Spray Nozzle, PK5 (155)
- MILTON Rubber Blow Gun Tip (S-168RUB)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- MILTON Turbo Blow Gun Nozzle 3 Pc Kit, PK3 (S-183)
- EXAIR Chip Shield, 3/4" Extensions (901223)
- Milton Air Gun Accessories