Shop All Camlock Fittings
Milton
B Style Cam Groove Coupler, 2" MNPT, PK5
Mfr # 2002-5
Zoro # G5040500
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Overall Height 2.96
- Material Aluminum
- Overall Length 3
- Overall Width 7.88
Product Information
- Brand Milton
- MFR # 2002-5
- Zoro # G5040500
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Height | 2.96 |
Overall Length | 3 |
Overall Width | 7.88 |
Details
Item | B Style Cam Groove Coupler |
Coupling Type | Type B |
Material | Aluminum |
Weight | 0.984 |
Description
B Style Cam Groove Coupler,2 In. MNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 7/16" I.D. (K010-0709X25)
- AMERICAN FILTER CO 4 H, 4 PK (GE-PFSS6PKWASS-4P-AFC-RF-G1-10566)
- SIMMONS Simmons 850 SB Yard Hydrant Repair Kit (850 SB)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/2 in Pipe Size (8344G027)
- MILTON Camlock Washer 1 1/4", PK10 (2009-3)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- MILTON 2" FNPT A Style Cam Groove Coupler PK 5 (2101-5)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- MILTON C Style Cam Groove Coupler, 3" HB, PK5 (2003-7)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- APG 5" Aluminum Part F (3U50FAL)
- Milton Camlock Fittings