Shop All Quick Connect Fittings
Milton
Automotive Blue Coupler/Plug Kit, 5 pcs.
Mfr # S-305TKIT
Zoro # G0018197
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.875
- Overall Length 1.875
- Weight 0.141
- Overall Height 0.875
Product Information
- Brand Milton
- MFR # S-305TKIT
- Zoro # G0018197
- UPC # 030937322357
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.875 |
Overall Length | 1.875 |
Overall Height | 0.875 |
Details
Item | Automotive Blue Coupler/Plug Kit,5 pcs. |
Material | Steel |
Weight | 0.141 |
Description
Automotive Blue Coupler/Plug Kit,5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-7)
- BALDWIN FILTERS Hydraulic Filter, For Valmet Forestry (PT9535-MPG)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 4WL12 (PRG510-123)
- COXREELS Spring Canister Assembly, Steel (1960)
- MILTON M Coupler, Drag Guard, 1/4"FNPT, PK10 (713)
- MILTON ColorFit Couplers, A, Grn, 1/4" FNPT, PK10 (775AC)
- MILTON Industrial Red Coupler/Plug Kit, 3 pcs. (S-303MKIT)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT, PK10 (743)
- MILTON H Style Coupler, 1/4" MNPT (S-1834)
- MILTON G Style 1/2" Body Industrial Coupler, 1/2" MNPT, PK5 (1816)
- DIXON Female to Bowes Nipple, (F)NPT, 1/2, Brass (N4F6-B)
- Milton Hose Fittings