Shop All Quick Connect Fittings
Milton
AMT Style Universal Coupler, 1/4" MNPT
Mfr # S-746
Zoro # G5036440
original price:
$12.04
4% off
new price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 1.03
- Overall Length 2.25
- Weight 0.24
- Overall Height 1.03
Product Information
- Brand Milton
- MFR # S-746
- Zoro # G5036440
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.03 |
Overall Length | 2.25 |
Overall Height | 1.03 |
Details
Item | AMT Style Universal Coupler,1/4" MNPT |
Material | Brass |
Weight | 0.24 |
Description
AMT Style Universal Coupler,1/4 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (YAS 3/4 SGT)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 67in PL, T134 (670H200)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1.5gpm (FC050EP-001-1/2-PV)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 3/16 in Bore dia. (1C-018-A)
- MILTON G Style 1/2" Body Industrial Coupler, 1/2" MNPT, PK5 (1816)
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 (761-1)
- MILTON M Style Plug, 1/8" FNPT, PK10 (729)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- MILTON M Style Safety Coupler, 1/4" FNPT (S-99705)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1859)
- BULLDOG WINCH Reducer 3/8" male to 1/4" female (42022)
- Milton Quick Connect Fittings