Shop All Filters & Regulators
Milton
Air Regulator, 3/8" NPT
Mfr # 1114
Zoro # G5038881
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.25
- Body Material Die Cast Aluminum
- Overall Width 3 1/2 in
- Overall Height 2 1/4 in
- Material Aluminum
Product Information
- Brand Milton
- MFR # 1114
- Zoro # G5038881
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Length | 5.25 |
Overall Width | 3 1/2 in |
Overall Height | 2 1/4 in |
Details
Item | Air Regulator,3/8" NPT |
Body Material | Die Cast Aluminum |
Material | Aluminum |
Weight | 1.05 |
Description
Air Regulator,3/8 In. NPT, Overall Width 3 1/2 in, Body Material Die Cast Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 360J16 (360J16)
- FESTO Duo Spiral Plastic Tubing PUN-4X0, 75-S-1, 5-DUO-BS (PUN-4X0,75-S-1,5-DUO-BS)
- FOSTER SS303 Plug, 3/8"x3/8"FPT (K3S/S)
- DODGE 1610 X 1-KW Taper Lock Bushing (1610X1)
- MILTON Mini Piggyback FR Duo, 1/4" NPT Metal (1142-2)
- MILTON Piggyback Filter/Regulator, 1/2" NPT (1111)
- MILTON Mini Low Pressure Regulator, 1/4" NPT (S-1146)
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- MILTON High Pressure FRL Regulator, 1" NPT (1027-8)
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK82)
- Milton Filters & Regulators