Shop All Pressure Gauges
Milton
Air Pressure Gauge
Mfr # S-986W
Zoro # G909016987
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hang Loop
- Material Brass
- Gauge Type Pencil
- Overall Length 13 in
- Product Type Tire Pressure Gauge
Product Information
- Brand Milton
- MFR # S-986W
- Zoro # G909016987
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Overall Length | 13 in |
Details
Item | Air Pressure Gauge |
Includes | Hang Loop |
Material | Brass |
Gauge Type | Pencil |
Product Type | Tire Pressure Gauge |
Minimum Operating Air Pressure | 10 psi |
Tire Pressure Calibration Increments | 2 psi |
Maximum Operating Air Pressure | 160 psi |
Description
Air Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Brass, Overall Length 13 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 160 psi, Includes Hang Loop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGE7)
- GENERAL TOOLS Digital Solar Power Meter (DBTU1300)
- PIC GAUGES Air Gauge, 4-1/2", 0-600 psi, 1/4" Mount (101D-454K)
- POMONA ELECTRONICS DMM Test Lead Kit, 10A (5674C)
- MILTON Pressure Gage, 1/4" NPT, 0-60PSI (1193)
- MILTON Pressure Gage, 1/4" NPT 0-160PSI (1194)
- MILTON Mini Hi Pressure Gage, 1/8" NPT, 0-160PSI (1189)
- MILTON Center Back Mount Pressure Gage, 0-100PSI (1174-7)
- MILTON Mini Hi Pressure Gage, 1/4" NPT, 0-160PSI (1191)
- MILTON Mini Pressure Gage, 1/8" NPT, 0-60PSI (1188)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451259SD04L300#)
- Milton Pressure Gauges