Shop All Tire Inflation Kits
Milton
Air Chuck, Dual Head 1/4" FNPT, PK50
Mfr # 690BK
Zoro # G7222006
product price: $423.99
/pk 50, $8.48/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 1.16
- Overall Height 0.64
- Overall Length 6.13
- Weight 0.2
Product Information
- Brand Milton
- MFR # 690BK
- Zoro # G7222006
- UPC # 030937305718
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Width | 1.16 |
Overall Height | 0.64 |
Overall Length | 6.13 |
Details
Material | Brass |
Item | Air Chuck,Dual Head 1/4" Fnpt,PK50 |
Weight | 0.2 |
Description
Air Chuck,Dual Head 1/4" Fnpt, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bottom Latch, 7/16 in., Mill 25 Pack (PL 14656)
- VELVAC Hood Mount Mirror, Mod Pod (714624)
- VELVAC Air Brake, Line Repair Kit (690033)
- QUICKCABLE Hardware Fastener, 5/16-18 x 1-1/4In, PK25 (6014-360-025)
- MILTON Dual Head Bayonet Inflator Gauge (S-522)
- MILTON Inflator Gauge, Digital, Straight Chuck (S-574D)
- MILTON Inflator Gauge, Digitl, Straight Dual Chck (S-577D)
- MILTON Large Bore Inflator Gauge (556)
- MILTON Replacement Dual Head Air Chuck, PK10 (690)
- MILTON Inflator Gauge, Digital, Dual Foot Chuck (S-576D)
- ESCO Hub/Stud Cleaner (50170)
- Milton Tire Inflation Kits