Shop All Brake & Wheel Tools
Milton
Air Brake Service Kit, 13 1/4" L, 6 1/2" W
Mfr # 2800MILKIT
Zoro # G108789576
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted
- Application Air Brake System
- Number of Pieces 1
- For Use With Dump Trucks, Flatbeds, Semi-Trailers, Tactical Vehicles
- Includes Air Brake Servicing Tool, Extended Reach Adapter Hose with Quick Connect Adapter, Milton Brake Releaser Tool, Plastic Blow Molded Case, Straight and 45 Outlet Glad-Hand Connector
Product Information
- Brand Milton
- MFR # 2800MILKIT
- Zoro # G108789576
- UPC # 030937327574
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Overall Length | 13 1/4 in |
Overall Diameter | 19 in |
Overall Width | 6 1/2 in |
Details
Material | Assorted |
Application | Air Brake System |
Number of Pieces | 1 |
For Use With | Dump Trucks, Flatbeds, Semi-Trailers, Tactical Vehicles |
Includes | Air Brake Servicing Tool, Extended Reach Adapter Hose with Quick Connect Adapter, Milton Brake Releaser Tool, Plastic Blow Molded Case, Straight and 45 Outlet Glad-Hand Connector |
Item | Brake Service Kit |
Tool Type | Air Brake Service Kit |
Vehicle Make/Model/Year | Universal |
Description
Brake Service Kit, Tool Type Air Brake Service Kit, Application Air Brake System, Vehicle Make/Model/Year Universal, Overall Diameter 19 in, Overall Length 13 1/4 in, Overall Width 6 1/2 in, Number of Pieces 1, Material Assorted, Includes Air Brake Servicing Tool, Extended Reach Adapter Hose with Quick Connect Adapter, Milton Brake Releaser Tool, Plastic Blow Molded Case, Straight and 45 Outlet Glad-Hand Connector, For Use With Dump Trucks, Flatbeds, Semi-Trailers, Tactical Vehicles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Marine Grade 1/4 inch x 25 foot Stainless Steel Brake Line Tubing (SSC-425)
- WHITESIDE Creeper, 6" No-Matic Wheels, 40" L (MTLPNEU)
- STANDARD HORIZON Submersible Speaker Microphone (MH-73A4B)
- POWERCOMM Mic Holder Adhesive Stick-on Plastic (215-56502)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.25 Oz., PK50 (AW025)
- OTC Break Drum Dolly, H 24 In. (5090)
- S & H INDUSTRIES MASKER 18" (KE78002)
- KEN-TOOL Aligning Bar, 30" (7028)
- KEN-TOOL Tg33R Hammer-Fiberglas Hnd (35417)
- BUYERS PRODUCTS Mini Rubber Wheel Chock Set w/Rope (WC35225)
- LISLE KIT TRUCK HUB SEAL INSTALLER (LI61850)
- Milton Brake & Wheel Tools