Shop All Push On Hose Fittings
Milton
Adapter, 1/2" FNPTx3/8" MNPT, Brass
Mfr # S-653-4
Zoro # G7220344
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 1
- Overall Length 1.25
- Overall Width 1
- Weight 0.112
Product Information
- Brand Milton
- MFR # S-653-4
- Zoro # G7220344
- UPC # 030937317629
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Height | 1 |
Overall Length | 1.25 |
Overall Width | 1 |
Details
Material | Brass |
Item | Adapter,1/2" Fnptx3/8" Mnpt,Brass |
Weight | 0.112 |
Description
Adapter,1/2 In. Fnptx3/8 In. Mnpt,Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1 in Stroke, NFPA Double Acting (5VLC8)
- CARLISLE 1440-8MPT-35 Panther Synchronous Belt (1440-8MPT-35)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 41.1 in L Outside (B38R)
- DIXON MNPT, 1/2"xHose, Barb, 1/4" (1020408C)
- MILTON Reducer Bushing, 3/8" MNPTx1/4" FNPT (S-651)
- MILTON Swivel Hose Fitting, 1/4" FNPT (S-99681-7)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/2" x 3/8" (653-4)
- MILTON Push-Lock Fitting, 1/2" MNPT, 1/2" ID, PK10 (1704-8)
- MILTON 3/8" ID x 250 ft. Push-Lock Hose (1629-250)
- MILTON Reducer Bushing, 1/4" MNPTx1/8" FNPT (S-650)
- MILTON Push-Lock Hose Mender, 3/8" Barb, PK10 (1742-6)
- Milton Hose Fittings