Shop All Quick Connect Fittings
Milton
AA Style Plug, 3/8" MNPT, PK5
Mfr # 1877
Zoro # G5036921
product price: $14.15
/pk 5, $2.83/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.75
- Overall Height 0.75
- Weight 0.121
- Overall Length 2.06
Product Information
- Brand Milton
- MFR # 1877
- Zoro # G5036921
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.75 |
Overall Height | 0.75 |
Overall Length | 2.06 |
Details
Item | AA Style Plug,3/8" MNPT,PK5 |
Material | Steel |
Weight | 0.121 |
Description
AA Style Plug,3/8 In. MNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 72mm I. D., 90mm O. D., 10mm W (729010SC)
- GATES BladeRunner Lawn and Garden Belt (6577BR)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (2048-8-8s)
- MILTON HighFlow Couplers, V, Prple, 1/4" FNPT, PK10 (764VC)
- MILTON ColorFit Couplers, A, Grn, 1/4" FNPT, PK10 (775AC)
- MILTON H Style Plug, 3/8" FNPT, PK10 (1838)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK2 (S-791)
- MILTON Twist Lock Universal Coupler, 1"MNPT, PK10 (1863)
- MILTON A Style Coupler, 1/4" MNPT, PK10 (776)
- COILHOSE PNEUMATICS 1/2" Automatic Industrial Coupler 1/2" MPT (122A)
- Milton Hose Fittings