Shop All Push On Hose Fittings
Milton
A Style Swivel Hose Fitting, 1/4" MNPT
Mfr # S-99681-6
Zoro # G5034246
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.75
- Overall Length 3
- Weight 0.186
- Overall Width 0.75
Product Information
- Brand Milton
- MFR # S-99681-6
- Zoro # G5034246
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Height | 0.75 |
Overall Length | 3 |
Overall Width | 0.75 |
Details
Material | Steel |
Item | A Style Swivel Hose Fitting,1/4" MNPT |
Weight | 0.186 |
Description
A Style Swivel Hose Fitting,1/4 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6007, RadialDeep Groove Ball Bearing 35 Mm Id X 62 Mm Od X 14 Mm W Open (6007)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, Setscrew (SB206-19)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 56 Frame (5K46KN4085)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-06MP-SS (SS-2404-06-06-FG)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- MILTON Reducer Bushing, 1/4" MNPTx1/8" FNPT (S-650)
- MILTON Push-Lock Fitting, 1/2" MNPT, 1/2" ID, PK10 (1704-8)
- MILTON Swivel Hose Connector, 3/8" NPT (S-657-1)
- MILTON Push-Lock Hose Mender, 1/4" Barb, PK10 (1740-4)
- MILTON Hose End Fitting, 3/8 MNPT x 3/8 ID, PK10 (603)
- FOSTER Hose Stem, SHD Series, 1/4" Plug (SHD16)
- Milton Push On Hose Fittings