Shop All Quick Connect Fittings
Milton
A Style Safety Coupler, 1/4" MNPT
Mfr # S-99774
Zoro # G5036328
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 1.13
- Weight 0.3
- Overall Length 3.13
- Overall Height 1.13
Product Information
- Brand Milton
- MFR # S-99774
- Zoro # G5036328
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.13 |
Overall Length | 3.13 |
Overall Height | 1.13 |
Details
Item | A Style Safety Coupler,1/4" MNPT |
Material | Plastic |
Weight | 0.3 |
Description
A Style Safety Coupler,1/4 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-3/8" (L190138)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 3/4" (29HY86)
- KRYTOX 0.5 oz Syringe White (XHT-BDZ)
- TOMPKINS Hydraulic Fitting-Steel20MJ-16MJ (2403-20-16)
- MILTON Industrial Red Coupler/Plug Kit, 7 pcs. (S-307MKIT)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1857)
- MILTON M Style Coupler, 1/4 in FNPT, Brass, 10 Pack (715)
- MILTON ColorFit Couplers, A, Grn, 1/4" MNPT, PK10 (776AC)
- MILTON T Style Automotive Plug, 1/4" MNPT, PK2 (S-783)
- MILTON H Style Industrial Plug, 3/8" Hose Barb, PK100 (1837-6BK)
- BRECO Socket, 1/2", Steel, Thread NPTF 1/2"-14 (B-4050-4)
- Milton Hose Fittings