Shop All Quick Connect Fittings
Milton
A Style Coupler and Plug, 1/4" NPT
Mfr # S-772
Zoro # G5036416
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.241
- Overall Height 1
- Overall Length 2.5
- Overall Width 1
Product Information
- Brand Milton
- MFR # S-772
- Zoro # G5036416
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1 |
Overall Length | 2.5 |
Overall Width | 1 |
Details
Item | A Style Coupler and Plug,1/4" NPT |
Material | Steel |
Weight | 0.241 |
Description
A Style Coupler and Plug,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DPSR02.00)
- ZORO SELECT Hose Clamp, 2-5/8 to 2-15/16In, SAE263, PK5 (300110263)
- LINCOLN Battery Charger, For Use with 5JC28 (1215)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AFD10434)
- MILTON ColorFit Couplers, T, Blue, 1/4" FNPT, PK10 (785TC)
- MILTON G Style Coupler, 1/2" MNPT (S-1816)
- MILTON T Style Coupler, 1/4" Hose Barb, PK10 (786-4)
- MILTON H Style Industrial Coupler, 3/8" MNPT, PK50 (1836BK)
- MILTON G Style Coupler, 1/2" FNPT, PK2 (S-1815-2)
- MILTON M Style Plug, 1/4" FNPT, PK10 (728)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1858)
- Milton Quick Connect Fittings