Shop All Quick Connect Fittings
Milton
A Style Coupler, 1/4" MNPT
Mfr # S-776
Zoro # G5036398
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Product Grouping Quick Coupler Body
- Material Steel
Product Information
- Brand Milton
- MFR # S-776
- Zoro # G5036398
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Pipe Size | 1/4" |
Overall Height | 1 |
Overall Width | 1 |
Overall Length | 2 |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Body |
Item | A Style Coupler,1/4" MNPT |
Material | Steel |
Weight | 0.195 |
Description
A Style Coupler,1/4 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10, Hose Clamp Install Torque: 35 in-lb (6706-5)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- NATIONAL Small Bore Inch Seal, 472644V (472644V)
- KOYO Needle Roller Brg, 148, 7/8in Bore, Open (B-148)
- MILTON D Style Plug, 1/4" MNPT, PK10 (797)
- MILTON L Style Coupler, 1/4" FNPT, PK10 (790)
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- MILTON Universal Air Coupler 3 Way "A, M / T", 1/4" FNPT, PK10 (745)
- MILTON Twist Lock Universal Coupler, 1"FNPT, PK10 (1864)
- MILTON T Style Plug, 1/4" FNPT, PK10 (784)
- MILTON M Style Coupler and Plug Kit, 12 Pcs, PK5 (S-210)
- Milton Quick Connect Fittings