Shop All Quick Connect Fittings
Milton
A Style Coupler, 1/4" MNPT, PK10
Mfr # 776
Zoro # G7220719
product price: $96.89
/pk 10, $9.69/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.2
- Overall Width 1
- Overall Length 2.02
- Overall Height 1
Product Information
- Brand Milton
- MFR # 776
- Zoro # G7220719
- UPC # 030937302465
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1 |
Overall Length | 2.02 |
Overall Height | 1 |
Details
Item | A Style Coupler,1/4" Mnpt,PK10 |
Material | Steel |
Weight | 0.2 |
Description
A Style Coupler,1/4 In. Mnpt,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO (9717)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.125 In Od X 0.625 In W; Case Carburized Steel (17830)
- AVENTICS Solenoid Directional Control Valve (R432006365)
- SPRAYON Urethane/Styrene Mold Release, 16 oz. (S00315000)
- MILTON M Push-Lock Plug, 3/8"Hose Barb, PK10 (1736-6)
- MILTON Twist Lock Universal Coupler, 1"MNPT, PK10 (1863)
- MILTON G Style Coupler, 1/2" FNPT (S-1815)
- MILTON M Style Coupler and Plug Kit, 5 Pcs (S-211)
- MILTON P Style Plug, 3/8" FNPT, PK10 (1808)
- MILTON M Style Plug, 1/4" MNPT, PK10 (727)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E623)
- Milton Quick Connect Fittings