Shop All Camlock Fittings
Milton
A Style Cam Groove Coupler, 6" FNPT
Mfr # 2001-9
Zoro # G5040555
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Material Aluminum
- Overall Height 3.13
- Weight 2.45
- Overall Width 8
Product Information
- Brand Milton
- MFR # 2001-9
- Zoro # G5040555
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Height | 3.13 |
Overall Width | 8 |
Overall Length | 8 |
Details
Item | A Style Cam Groove Coupler,6" FNPT |
Coupling Type | Type A |
Material | Aluminum |
Weight | 2.45 |
Description
A Style Cam Groove Coupler,6 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-BN)
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPB10SL)
- PARKER 1/4" x 1/8" FNPT 316 SS Hex Reducing Coupling (4-2 FHC-SS)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 10in.L (QB-110MF)
- MILTON 1" HB C Style Cam Groove Coupler PK 5 (2103-2)
- MILTON 3" HB C Style Cam Groove Coupler PK 5 (2103-7)
- MILTON D Style Cam Groove Coupler, 3" FNPT, PK5 (2004-7)
- MILTON F Style Cam Groove Coupler, 1.5" MNPT, PK5 (2006-4)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE21)
- Milton Camlock Fittings