Shop All Quick Connect Fittings
Milton
A Style ARO Coupler, 1/4" FNPT, PK100
Mfr # 775BK
Zoro # G7221367
product price: $770.99
/pk 100, $7.71/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.68
- Overall Height 1.01
- Overall Width 1.01
- Weight 0.19
Product Information
- Brand Milton
- MFR # 775BK
- Zoro # G7221367
- UPC # 030937305916
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.68 |
Overall Height | 1.01 |
Overall Width | 1.01 |
Details
Item | A Style Aro Coupler,1/4" Fnpt,PK100 |
Material | Steel |
Weight | 0.19 |
Description
A Style Aro Coupler,1/4 In. Fnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290604SS)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 72 In (1/2 SOFT CTL X 72)
- DAYTON AX47 Cogged V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (3GWX2)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12MP (2404-08-12)
- MILTON A Style Coupler and Plug, 1/4" NPT (S-772)
- MILTON T Style Coupler, 3/8" Hose Barb, PK10 (786-6)
- MILTON A Style Coupler, 3/8" Hose Barb, PK10 (776-6)
- MILTON T Style Automotive Coupler, Large Sleeve, 1/4" FNPT, PK100 (787BK)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" MNPT, PK20 (760VC-20)
- MILTON Industrial Red Coupler/Plug Kit, 14 pcs. (S-314MKIT)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1819)
- Milton Quick Connect Fittings