Shop All Push-to-Connect Tube Fittings
Milton
5 PK PTC Speed/Flow Control, 3/8" OD, PK5
Mfr # 2212-3
Zoro # G5033430
product price: $90.99
/pk 5, $18.20/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- Material Nylon
- Overall Length 1.67
- Weight 0.196
- Overall Height 0.9
Product Information
- Brand Milton
- MFR # 2212-3
- Zoro # G5033430
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1.67 |
Overall Height | 0.9 |
Overall Width | 2.41 |
Details
Item | PTC Speed/Flow Control,3/8" OD,PK5 |
Fitting Style | Straight |
Material | Nylon |
Weight | 0.196 |
Description
PTC Speed/Flow Control,3/8 In. OD,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal P-Trap 1 1/4 Chrome (28947000)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER PVC DWV1.5X2""HXH (PVC001020600)
- LEGEND VALVE 3/4" BLACK 90 ELBOW (350-004)
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8B)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 3/8" OD, PK10 (2200-9)
- MILTON 10 PK PTC Swivel Branch Tee, 1/8"MNPT, 1/4", PK10 (2204-1)
- MILTON 10 PK PTC Tube Fitting, 1/2" MNPT, 3/8" OD, PK10 (2200-13)
- MILTON 10 PK PTC Straight Union, 5/16" OD, PK10 (2207-2)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 5/16" OD, PK10 (2200-5)
- MILTON 10 PK PTC Tee Union, 5/16" OD, PK10 (2210-2)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 1/4" OD, PK10 (2200-2)
- Milton Push-to-Connect Tube Fittings