Shop All Push-to-Connect Tube Fittings
Milton
5 PK PTC Speed/Flow Control, 1/4" OD, PK5
Mfr # 2212-1
Zoro # G5033458
product price: $56.19
/pk 5, $11.24/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- Material Nylon
- Overall Length 2
- Weight 0.075
- Overall Width 1.25
Product Information
- Brand Milton
- MFR # 2212-1
- Zoro # G5033458
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 |
Overall Width | 1.25 |
Overall Height | 0.63 |
Details
Item | PTC Speed/Flow Control,1/4" OD,PK5 |
Fitting Style | Straight |
Material | Nylon |
Weight | 0.075 |
Description
PTC Speed/Flow Control,1/4 In. OD,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 9603 Mbfw Flush Valve (3788149)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-156)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- KOHLER Supply Adapter Asm-0.313-0.813 Roughin (1247986)
- MILTON 10 PK PTC Swivel Branch Tee, 1/8"MNPT, 1/4", PK10 (2204-1)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 5/16" OD, PK10 (2200-6)
- MILTON 10 PK PTC Tee Union, 1/4" OD, PK10 (2210-1)
- MILTON 10 PK PTC Tube Fitting, 3/8" MNPT, 1/4" OD, PK10 (2200-4)
- MILTON 10 PK PTC Tee Union, 5/16" OD, PK10 (2210-2)
- MILTON 10 PK PTC Swivel Y Connect, 1/4" MNPT, 1/4", PK10 (2206-2)
- LEGRIS Female Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3014 60 22)
- Milton Tube Fittings