Shop All Industrial Hoses
Milton
3/8" x 500 ft PVC Air Hose 250 psi
Mfr # 1642-500BK
Zoro # G5035497
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Pneumatic Hose Max. Pressure 250 psi
- Pnuematic Hose Fitting Size 1/4"
- Pneumatic Hose Length 500 ft.
- Pneumatic Hose Inside Dia. 3/8"
Product Information
- Brand Milton
- MFR # 1642-500BK
- Zoro # G5035497
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Pnuematic Hose Fitting Size | 1/4" |
Pneumatic Hose Length | 500 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Overall Length | 6000 |
Overall Height | 1 |
Overall Width | 1 |
Details
Tube Material | PVC |
Pneumatic Hose Max. Pressure | 250 psi |
Item | Air Hose |
Material | Thermoplastic PVC |
Weight | 67.65 |
Description
PVC Air Hose,500ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL Penetrant, Aerosol, 16.5oz. (KS162C)
- D&D 47" Outside Length, 5/8" Top Width, 1 Ribs (5VX470)
- BAILEY Eccentric Collar Bearing 4 Bolt Flange 5/8" Id, 3/8" Bolt Size (151510)
- DEWALT Filter 3/8" (DXCM019-0342)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi, Pnuematic Hose Fitting Size: 1/4" (1642)
- MILTON 1/2" ID x 25 ft. EPDM Rubber Air Hose (1636)
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- MILTON 1/2" ID x 500 ft. EPDM Rubber Air Hose (1636-500BK)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- MILTON 3/8" x 50 ft. EPDM Rubber Air Hose (1635)
- CONTINENTAL 1/2" ID x 150 ft Bulk Push-On Hose 250 PSI BK (20026033)
- Milton Industrial Hoses